Motion
BF1083 210-CC 26.48 TAPERED

DODGE
BF1083 210-CC 26.48 TAPERED

BF10C21T02648 Helical Right Angle Bevel Speed Reducer - Quantis Series, 108 Reducer Size, 26.48:1 Ratio, Clamp Collar Input, Tapered Bore Output, 210 Frame
MI ITEM #04773363
MFR #BF1083 210-CC 26.48 TAPERED
Price$12,170.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BF1083 210-CC 26.48 TAPERED

BF10C21T02648 Helical Right Angle Bevel Speed Reducer - Quantis Series, 108 Reducer Size, 26.48:1 Ratio, Clamp Collar Input, Tapered Bore Output, 210 Frame
MI ITEM #04773363
MFR #BF1083 210-CC 26.48 TAPERED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12,170.45/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    108
  • Maximum Output Torque
    22963 in-lbs
  • NEMA / IEC Frame Size
    210
  • Ratio
    26.48:1
  • Service Factor
    1.0
  • Weight
    320 lbs

Details

  • Country of Origin
    US
  • Input Type
    Clamp Collar
  • Manufacturer Upc Number
    782476446567
  • Max Input Horsepower
    24.08 hp @ 1750 rpm
  • Output Type
    Tapered Bore
  • Series
    Quantis
  • UPC_NO
    782476446567

Overview

Mfr description
BF10C21T02648

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought