Motion
BF683 180-CC 23.16 TAPERED

DODGE
BF683 180-CC 23.16 TAPERED

BF6C18T02316 Helical Right Angle Bevel Speed Reducer - Quantis Series, 68 Reducer Size, 23.16:1 Ratio, Clamp Collar Input, Tapered Bore Output, 180 Frame
MI ITEM #04773366
MFR #BF683 180-CC 23.16 TAPERED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BF683 180-CC 23.16 TAPERED

BF6C18T02316 Helical Right Angle Bevel Speed Reducer - Quantis Series, 68 Reducer Size, 23.16:1 Ratio, Clamp Collar Input, Tapered Bore Output, 180 Frame
MI ITEM #04773366
MFR #BF683 180-CC 23.16 TAPERED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Manufacturer Reducer Size
    68
  • Maximum Output Torque
    7192 in-lbs
  • NEMA / IEC Frame Size
    180
  • Ratio
    23.16:1
  • Service Factor
    1.0
  • Weight
    147 lbs

Details

  • Input Type
    Clamp Collar
  • Manufacturer Upc Number
    782476508241
  • Max Input Horsepower
    78.62 hp @ 1750 rpm
  • Output Type
    Tapered Bore
  • Series
    Quantis

Overview

Mfr description
BF6C18T02316

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought