Motion
BF883 210-CC 23.54 TAPERED

DODGE
BF883 210-CC 23.54 TAPERED

BF8C21T02354 Helical Right Angle Bevel Speed Reducer - Quantis Series, 88 Reducer Size, 23.54:1 Ratio, Clamp Collar Input, Tapered Bore Output, 210 Frame
Mi Item #04773367
MFR #BF883 210-CC 23.54 TAPERED
Price$8,878.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BF883 210-CC 23.54 TAPERED

BF8C21T02354 Helical Right Angle Bevel Speed Reducer - Quantis Series, 88 Reducer Size, 23.54:1 Ratio, Clamp Collar Input, Tapered Bore Output, 210 Frame
Mi Item #04773367
MFR #BF883 210-CC 23.54 TAPERED

Mfr description
BF8C21T02354
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,878.43/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    88
  • Maximum Output Torque
    14612 in-lbs
  • NEMA / IEC Frame Size
    210
  • Ratio
    23.54:1
  • Service Factor
    1.0
  • Weight
    220 lbs

Details

  • Country of Origin
    US
  • Input Type
    Clamp Collar
  • Manufacturer Upc Number
    782476508258
  • Max Input Horsepower
    17.23 hp @ 1750 rpm
  • Output Type
    Tapered Bore
  • Series
    Quantis
  • UPC_NO
    782476508258
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)