Motion
PowerTwist Double-V AA

FENNER DRIVES
PowerTwist Double-V AA

PowerTwist® V Link Belting - AA Section, 0.5000 in Top Width, 25 ft Length, Red, Composite Polyester/Polyurethane Material
MI ITEM #04773403
MFR #PowerTwist Double-V AA
Price$16.51/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
PowerTwist Double-V AA

PowerTwist® V Link Belting - AA Section, 0.5000 in Top Width, 25 ft Length, Red, Composite Polyester/Polyurethane Material
MI ITEM #04773403
MFR #PowerTwist Double-V AA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.51/ft

Specifications

Dimensions

  • Belting Length
    25 ft
  • Minimum Pulley Diameter
    5.50 in
  • Overall Length
    25.0000 ft
  • Section Size
    AA
  • Top Width
    0.5000 in

Details

  • Additional Details
    Industry Standards | Certifications: RoHS Reach
  • Adjustable Link Type
    PowerTwist®
  • Color
    Red
  • Material
    Composite Polyester/Polyurethane
  • Max Operating Temperature
    +240 °F
  • Min Operating Temperature
    -40 °F
  • Operating Temperature Range
    -40°F to +240 °F
  • Product Type
    V-Link Adjustable Belts
  • Resistance Features
    Oil Resistant
  • Section
    AA
  • Series
    Powertwist
  • Standards Met
    RoHS, Reach
  • Trade Number
    POWERTWIST AA

Overview

Mfr description
0405230 POWERTWIST AA 25'
  • Longer belt life in the harshest environments
  • Faster, easier installation without tear-downs or adjusting motor bases
  • Reduced noise, longer bearing life due to low belt vibration

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought