Motion
Move Friction Top A

FENNER DRIVES
Move Friction Top A

PowerTwist® V Link Belting - A Section Size, 1/2 in Top Width, 25 ft Length, Purple, Polyester/Polyurethane Material
MI ITEM #04773404
MFR #Move Friction Top A
Price$36.86/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
Move Friction Top A

PowerTwist® V Link Belting - A Section Size, 1/2 in Top Width, 25 ft Length, Purple, Polyester/Polyurethane Material
MI ITEM #04773404
MFR #Move Friction Top A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$36.86/ft

Specifications

Dimensions

  • Belting Length
    25 ft
  • Section Size
    A
  • Top Width
    1/2 in

Details

  • Adjustable Link Type
    PowerTwist®
  • Color
    "Purple"
  • Material
    Composite Polyester/Polyurethane
  • Operating Temperature Range
    -22°F to +150 °F
  • Product Type
    V-Link Adjustable Belts
  • Section
    A
  • Series
    PowerTwist® Friction Top®
  • Trade Number
    A/13

Overview

Mfr description
0405081 MOVE FRICTION TOP A 25'
  • Simple inventory management – no more belt waste due to bad welds or odd lengths
  • Fast, easy, installation with no welding required – no curing time, just twist and go!
  • Unaffected by extreme temperatures, water, oils, grease and common solvents

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought