Motion
Tango Bridge Top B

FENNER DRIVES
Tango Bridge Top B

PowerTwist® V Link Belting - B Section, 5/8 in Top Width, 100 ft Length, Purple, White Inserts, Composite Polyester/Polyurethane Material
Mi Item #04773405
MFR #Tango Bridge Top B
Price$86.05/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
Tango Bridge Top B

PowerTwist® V Link Belting - B Section, 5/8 in Top Width, 100 ft Length, Purple, White Inserts, Composite Polyester/Polyurethane Material
Mi Item #04773405
MFR #Tango Bridge Top B

Mfr description
0499002 MOVE BRDGTOP B PTFE
  • Simple inventory management – no more belt waste due to bad welds or odd lengths
  • Fast, easy, installation with no welding required – no curing time, just twist and go!
  • Unaffected by extreme temperatures, water, oils, grease and common solvents
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.05/ft

Specifications

Dimensions

  • Belting Length
    100 ft
  • Minimum Pulley Diameter
    5.00 in
  • Overall Length
    100.0000 ft
  • Top Width
    5/8 in

Details

  • Additional Details
    Certifications: RoHS | Type: Link - Twist Belts | Max Product Weight w | Idlers: 612 lbs (278 kg) | UHMW: 204 lbs (93 kg)
  • Adjustable Link Type
    PowerTwist®
  • Color
    Purple, White Inserts
  • Material
    Composite Polyester/Polyurethane
  • Max Operating Temperature
    450 °F
  • Min Operating Temperature
    -40 °F
  • Operating Temperature Range
    -40°F to +450 °F
  • Product Type
    V-Link Adjustable Belts
  • Section
    B
  • Series
    PowerTwist® Bridge Top™
  • Standards Met
    RoHS 2002/95/EC
  • Trade Number
    B/17
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)