Motion
Move Cushion Top B

FENNER DRIVES
Move Cushion Top B

PowerTwist® V Link Belting - B/17 Section Size, 5/8 in Top Width, 100 ft Length, Red, Polyester/Polyurethane Material
MI ITEM #04773406
MFR #Move Cushion Top B
Price$38.41/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
Move Cushion Top B

PowerTwist® V Link Belting - B/17 Section Size, 5/8 in Top Width, 100 ft Length, Red, Polyester/Polyurethane Material
MI ITEM #04773406
MFR #Move Cushion Top B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$38.41/ft

Specifications

Dimensions

  • Belting Length
    100 ft
  • Top Width
    5/8 in

Details

  • Adjustable Link Type
    PowerTwist Move®
  • Color
    Purple
  • Material
    Composite Polyester/Polyurethane
  • Product Type
    V-Link Adjustable Belts
  • Resistance Features
    Oil Resistant
  • Section
    B
  • Series
    PowerTwist® Cushion Top®
  • Standards Met
    RoHS 2002/95/EC
  • Trade Number
    B/17

Overview

Mfr description
0410100 MOVE CUSHION TOP B 100'/30.5M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought