Motion
Tango Super Grip Top PVC C

FENNER DRIVES
Tango Super Grip Top PVC C

PowerTwist® V Link Belting - C Section, 7/8 in Top Width, 100 ft Length, Purple, Green Top, Composite Polyester/Polyurethane Material
Mi Item #04773409
MFR #Tango Super Grip Top PVC C
Price$41.79/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
Tango Super Grip Top PVC C

PowerTwist® V Link Belting - C Section, 7/8 in Top Width, 100 ft Length, Purple, Green Top, Composite Polyester/Polyurethane Material
Mi Item #04773409
MFR #Tango Super Grip Top PVC C

Mfr description
0409300 MOVE SGT PVC C/22 100'/30.5M
  • Simple inventory management – no more belt waste due to bad welds or odd lengths
  • Fast, easy, installation with no welding required – no curing time, just twist and go!
  • Unaffected by extreme temperatures, water, oils, grease and common solvents
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.79/ft

Specifications

Dimensions

  • Belting Length
    100 ft
  • Minimum Pulley Diameter
    5.50 in
  • Overall Length
    100.0000 ft
  • Top Width
    7/8 in

Details

  • Additional Details
    Idlers: 650 lbs | 295 kg | UHMW: 220 lbs | 100 kg
  • Adjustable Link Type
    PowerTwist®
  • Color
    Purple, Green Top
  • Material
    Composite Polyester/Polyurethane
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    -22 °F
  • Operating Temperature Range
    -22°F to +150 °F
  • Product Type
    V-Link Adjustable Belts
  • Section
    C
  • Series
    PowerTwist® SuperGrip Top PVC
  • Standards Met
    RoHS
  • Trade Number
    C/22
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)