Motion
B0753
Keyless Bushings - SD30 Series, 2.4180 in ID, 5.7100 in OD, 1.4170 in LTB
MI ITEM #04773411
MFR #B0753
List Price$706.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - SD30 Series, 2.4180 in ID, 5.7100 in OD, 1.4170 in LTB
MI ITEM #04773411
MFR #B0753

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$706.56/each for your price

Overview

Mfr description
B0753 75-30 SHRINK DISC

Specifications

  • Flange Type
    Flangeless
  • Outside Diameter
  • Length Through Bore
  • Material
    Zinc Chromate/Chrome Plated Steel
  • Maximum Transmitted Torque
    6529 ft lb
  • Number Of Locking Screws
    7
  • Screw Size
    M10 x 40
  • Overall Length
    46 mm
  • Series
    SD30
  • Manufacturer Product Page
  • Installation Torque
    44 ft lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    B0753
  • Weight
    3.800 lbs
  • UPC_NO
    662345063715
  • Bore Diameter
    2.4180 in
  • Bolt Circle Diameter
    4.1340 in
  • Bore Size
    2.9530 in
  • Bolt Size
    M10 x 40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text