Motion
0408505
V-Link Adjustable Belt Antistatic - A Section, 1/2 in Top Width, 25 ft Length, Blue, Composite Polyester/Polyurethane Material
MI ITEM #04773423
MFR #0408505
Your Price$21.12/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Link Adjustable Belt Antistatic - A Section, 1/2 in Top Width, 25 ft Length, Blue, Composite Polyester/Polyurethane Material
MI ITEM #04773423
MFR #0408505

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.12/ft(List $24.29)

Overview

Mfr description
0408505 POWERTWIST PLUS AS A/13 25'
  • Longer belt life in the harshest environments
  • Faster, easier installation without tear-downs or adjusting motor bases
  • Reduced noise, longer bearing life due to low belt vibration

Specifications

  • Adjustable Link Type
    PowerTwist Plus®
  • Section
    A
  • Top Width
    1/2 in
  • Belting Length
    25 ft
  • Material
    Composite Polyester/Polyurethane
  • Color
    Blue
  • Minimum Pulley Diameter
    9.00 in
  • Standards Met
    RoHS
  • Max Operating Temperature
    240 °F
  • Min Operating Temperature
    -40 °F
  • Product Type
    V-Link Adjustable Belts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text