Motion
0408601
V-link Adjustable Belt Antistatic - B/5L/19 Section, 0.6250 in Top Width, 100 ft Length, Blue, Composite Polyester/Polyurethane Material
MI ITEM #04773425
MFR #0408601
Price$30.34/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-link Adjustable Belt Antistatic - B/5L/19 Section, 0.6250 in Top Width, 100 ft Length, Blue, Composite Polyester/Polyurethane Material
MI ITEM #04773425
MFR #0408601

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$30.34/ft

Specifications

Dimensions

  • Belting Length
    100 ft
  • Minimum Pulley Diameter
    9.00 in
  • Overall Length
    100.0000 ft
  • Top Width
    0.6250 in

Details

  • Additional Details
    Industry Standards | Certifications: RoHS
  • Adjustable Link Type
    PowerTwist®
  • Color
    Blue
  • Material
    Composite Polyester/Polyurethane
  • Max Operating Temperature
    240 °F
  • Min Operating Temperature
    -40 °F
  • Operating Temperature Range
    -40 °C to 116 °C, -40 °F to 240 °F
  • Product Type
    V-Link Adjustable Belts
  • Section
    B/5L/19
  • Series
    Powertwist
  • Standards Met
    RoHS
  • Trade Number
    POWERTWIST B/5L/17

Overview

Mfr description
0408601 POWERTWIST PLUS AS B/17 100'
  • Longer belt life in the harshest environments
  • Faster, easier installation without tear-downs or adjusting motor bases
  • Reduced noise, longer bearing life due to low belt vibration

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought