Motion
04100202
V-Link Adjustable Belt - Z Section, 3/8 in Top Width, 2 m Length, Red (classical), Composite Polyester/Polyurethane Material
MI ITEM #04773427
MFR #04100202
List Price$158.73/sl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Link Adjustable Belt - Z Section, 3/8 in Top Width, 2 m Length, Red (classical), Composite Polyester/Polyurethane Material
MI ITEM #04773427
MFR #04100202

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$158.73/sl for your price

Overview

Mfr description
04100202 POWERTWIST DRIVE Z/10 SL 2M
  • Longer belt life in the harshest environments
  • Faster, easier installation without tear-downs or adjusting motor bases
  • Reduced noise, longer bearing life due to low belt vibration

Specifications

  • Adjustable Link Type
    PowerTwist®
  • Section
    Z
  • Top Width
    3/8 in
  • Belting Length
    2 m
  • Material
    Composite Polyester/Polyurethane
  • Color
    Red
  • Minimum Pulley Diameter
    2.00 in
  • Standards Met
    RoHS
  • Max Operating Temperature
    240 °F
  • Min Operating Temperature
    -40 °F
  • Product Type
    V-Link Adjustable Belts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text