Motion
54837
V-link Adjustable Belt - C/22 Section, 0.8750 in;22 mm Top Width, 5 m Length, Orange, Composite Polyester/Polyurethane Steel Rivets Material
MI ITEM #04773429
MFR #54837
Price$171.50/mr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-link Adjustable Belt - C/22 Section, 0.8750 in;22 mm Top Width, 5 m Length, Orange, Composite Polyester/Polyurethane Steel Rivets Material
MI ITEM #04773429
MFR #54837

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$171.50/mr

Specifications

Dimensions

  • Belting Length
    5 m
  • Minimum Pulley Diameter
    9.0000 in, 229 mm
  • Overall Length
    5 m
  • Top Width
    0.8750 in;22 mm

Details

  • Additional Details
    Certifications: RoHS | Ride Height Above Rim Min: .5.0000 in | Ride Height Above Rim Max: 0.2300 in
  • Adjustable Link Type
    NuTLink®
  • Color
    Orange
  • Material
    Composite Polyester/Polyurethane
  • Max Operating Temperature
    116 °C, 240 °F
  • Min Operating Temperature
    -40 °C, -40 °F
  • Operating Temperature Range
    -40 °C to 116 °C, -40 °F to 240 °F
  • Product Type
    V-Link Adjustable Belts
  • Section
    C/22
  • Series
    NuTLink
  • Standards Met
    RoHS
  • Trade Number
    NuTLink C/22

Overview

Mfr description
L01C5 NUTLINK V-BELT C/22 5M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought