Motion
Tango Super Grip Top PU A

FENNER DRIVES
Tango Super Grip Top PU A

PowerTwist® V Link Belting - A Section, 1/2 in Top Width, 100 ft Length, Purple, Orange Top, Composite Polyester/Polyurethane Material
Mi Item #04773439
MFR #Tango Super Grip Top PU A
Price$30.20/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
Tango Super Grip Top PU A

PowerTwist® V Link Belting - A Section, 1/2 in Top Width, 100 ft Length, Purple, Orange Top, Composite Polyester/Polyurethane Material
Mi Item #04773439
MFR #Tango Super Grip Top PU A

Mfr description
0430101 MOVE SGT PU A/13 100'/30.5M
  • Simple inventory management – no more belt waste due to bad welds or odd lengths
  • Fast, easy, installation with no welding required – no curing time, just twist and go!
  • Unaffected by extreme temperatures, water, oils, grease and common solvents
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.20/ft

Specifications

Dimensions

  • Belting Length
    100 ft
  • Minimum Pulley Diameter
    3.00 in
  • Overall Length
    100.0000 ft
  • Top Width
    1/2 in

Details

  • Additional Details
    Certifications: RoHS | Type: Link - Twist Belts | Max Product Weight w | Idlers: 200 lbs (91 kg) | UHMW: 65 lbs (30 kg)
  • Adjustable Link Type
    PowerTwist®
  • Color
    Purple, Orange Top
  • Material
    Composite Polyester/Polyurethane
  • Max Operating Temperature
    +150 °F
  • Min Operating Temperature
    -22 °F
  • Operating Temperature Range
    -22°F to +150 °F
  • Product Type
    V-Link Adjustable Belts
  • Section
    A
  • Series
    PowerTwist® SuperGrip Top PU
  • Standards Met
    RoHS 2002/95/EC
  • Trade Number
    A/13
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)