Motion
59544
Fenner Hot Knife Heating Bit Eagle Belting Accessories
MI ITEM #04773442
MFR #59544
Price$62.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fenner Hot Knife Heating Bit Eagle Belting Accessories
MI ITEM #04773442
MFR #59544

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$62.12/each

Specifications

Dimensions

  • Blade Width
    2 in
  • Weight
    0.050 lbs

Details

  • For Belt Material
    Reinforced Polyurethane
  • For Kit Type
    Overlap
  • Harmonization Code
    8515.11.0000
  • Includes
    Hot Knife, Large Clamp or Mini Clamp, Flash Cutters, Cutting Shears, Carrying Case
  • Product Types
    Hot Knife Blade
  • UPC_NO
    662345119764

Overview

Mfr description
5700233 FENNER HOT KNIFE HEATING BIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought