Motion
B1265
TENSIONER BRACKET 3-15
Mi Item #04773443
MFR #B1265
Price$38.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TENSIONER BRACKET 3-15
Mi Item #04773443
MFR #B1265

Mfr description
B1265 TENSIONER BRACKET 3-15
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.41/each

Specifications

Dimensions

  • Weight
    2.000 lbs

Details

  • Max Operating Temperature
    350 °F
  • Min Operating Temperature
    -20 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)