Motion
46672
QC Connectors 3/8" & 10mm20/pk Eagle Belting Accessories
Mi Item #04773446
MFR #46672
Price$1.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QC Connectors 3/8" & 10mm20/pk Eagle Belting Accessories
Mi Item #04773446
MFR #46672

Mfr description
L04CON10S QC CONNECTORS 3/8" & 10MM20/PK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.07/each

Specifications

Dimensions

  • Weight
    0.200 lbs

Details

  • For Belt Material
    Non-Reinforced Polyurethane
  • Harmonization Code
    7616.10.9090
  • Material
    Aluminum
  • Product Types
    QC Connector
  • UPC_NO
    662345505406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)