Motion
AK41QT
7819-0101 Sheave - 3L, 4L Belt Section, 1 Groove, 3.36 (3L) in, 3.7 (4L) in Pitch Dia., 3.95 in O.D., Split Taper Bushed, QT Series Bushing, Cast Iron Material
MI ITEM #04773461
MFR #AK41QT
Price$79.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7819-0101 Sheave - 3L, 4L Belt Section, 1 Groove, 3.36 (3L) in, 3.7 (4L) in Pitch Dia., 3.95 in O.D., Split Taper Bushed, QT Series Bushing, Cast Iron Material
MI ITEM #04773461
MFR #AK41QT

Mfr description
AK41QT SHEAVE 7819-0101
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.77/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L
  • Bushing Bore Range
    1/2 to 1-1/2 in
  • Outside Diameter  
    3.9500 in
  • Pitch Diameter
    3.36 (3L) in, 3.7 (4L) in
  • Weight
    1.6 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    QT
  • Manufacturer Catalog Number
    7819-0101
  • Manufacturer Upc Number
    770075429159
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Webbed
  • UPC_NO
    770075429159

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)