Motion
3202489
Indexable-Insert Drill, Indexable-Insert Drill Type, 0.705" Max Drill Dia, 3.35" Max Drilling Depth, Weldon Flat Shank
MI ITEM #04773463
MFR #3202489
Price$1,044.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable-Insert Drill, Indexable-Insert Drill Type, 0.705" Max Drill Dia, 3.35" Max Drilling Depth, Weldon Flat Shank
MI ITEM #04773463
MFR #3202489

Mfr description
3202489 DCN 0669-335-075A-5D
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,044.20/each

Specifications

Dimensions

  • Flute Length
    4.41 in
  • Maximum Drill Diameter
    0.705 in
  • Maximum Drilling Depth
    3.35 in
  • Minimum Drill Diameter
    0.669 in
  • Overall Length
    6.38 in
  • Shank Diameter
    3/4 in

Details

  • Coolant Delivery
    Internal
  • Cutting Direction
    Right Hand Cut
  • Drill Type
    Indexable-Insert Drill
  • Flanged Shank
    Flanged Shank
  • Insert Style
    DCN A-5D
  • Series
    Sumocham
  • Shank Type
    Weldon Flat
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute
    Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)