Motion
5508265
Sumocham-Series Replaceable Drill Tip, Insert Style: ICP, Maximum Drill Diameter: 10.7mm
Mi Item #04773464
MFR #5508265
Price$204.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sumocham-Series Replaceable Drill Tip, Insert Style: ICP, Maximum Drill Diameter: 10.7mm
Mi Item #04773464
MFR #5508265

Mfr description
5508265 ICP 0421 IC908
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$204.18/each

Specifications

Dimensions

  • Length
    6.2 mm
  • Maximum Drill Diameter
    10.7 mm

Details

  • Coolant Delivery
    External
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    ICP 107
  • Insert Style
    ICP
  • Manufacturer Grade
    IC908
  • Material
    Carbide
  • Material Grade
    Submicron
  • Point Angle
    140 °
  • Series
    Sumocham
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)