Motion
5508420
Sumocham-Series Replaceable Drill Tip, Insert Style: ICP, Maximum Drill Diameter: 14mm, Length: 8.15mm
Mi Item #04773465
MFR #5508420
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sumocham-Series Replaceable Drill Tip, Insert Style: ICP, Maximum Drill Diameter: 14mm, Length: 8.15mm
Mi Item #04773465
MFR #5508420

Mfr description
5508420 ICP 0551 IC908
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    8.15 mm
  • Maximum Drill Diameter
    14 mm

Details

  • Coolant Delivery
    External
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    ICP 140
  • Insert Style
    ICP
  • Manufacturer Grade
    IC908
  • Material
    Carbide
  • Material Grade
    Submicron
  • Point Angle
    140 °
  • Series
    Sumocham
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)