Motion
77671
Leather Palm Glove with Spandex Back - L or Size 9, Synthetic Leather, White, Black
MI ITEM #04773537
MFR #77671
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Spandex Back - L or Size 9, Synthetic Leather, White, Black
MI ITEM #04773537
MFR #77671

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
77671 LRG MECHANICS GLOVE (WHT)- DOZEN

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Palm Gloves - Spandex Back
  • Leather Material Type
    Synthetic Leather
  • Leather Grade
    No Grade Listed
  • Color
    Black, White
  • Back Material
    Spandex
  • Closure Type
    Hook & Loop
  • Coating Coverage
    Uncoated
  • Hand Type
    Pair
  • Palm Features
    Reinforced Palm
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Description Keyword
    Unlined
  • Material
    Synthetic Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text