Motion
3105321
Indexable Face or Shell Mill - 2 in Cutting Diameter, 0.492 in Depth of Cut
MI ITEM #04773600
MFR #3105321
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Face or Shell Mill - 2 in Cutting Diameter, 0.492 in Depth of Cut
MI ITEM #04773600
MFR #3105321

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3105321 T490 FLN D2.00-5-.75-R-13

Specifications

  • Cutting Diameter
  • Depth of Cut
  • Cutting Edge Angle
  • Face Mill
    Face Mill
  • Connection Type
    Shank
  • Helical Mill
    Helical Mill
  • Toolholder Style
    FLN
  • Arbor Size
  • Number of Inserts
    5
  • Coolant Delivery
    Internal
  • Overall Length
    1.57 in
  • Shank Diameter
    3/4 in
  • Cutting Direction
    Right Hand Cut
  • Insert Holding Method
    Screw Only
  • Full Toolholder Code
    T490 FLN D2.00-5-.75-R-13

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text