Motion
5504409
ISOTURN-Series, IC20N Grade, Cermet TPGX-Style Turning Insert, Triangle Shaped, 3.18mm thick
Mi Item #04773617
MFR #5504409
Price$30.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISOTURN-Series, IC20N Grade, Cermet TPGX-Style Turning Insert, Triangle Shaped, 3.18mm thick
Mi Item #04773617
MFR #5504409

Mfr description
5504409 TPGX 220-L IC20N
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.53/each

Specifications

Dimensions

  • Corner Radius
    0.2 mm
  • Hole Diameter
    3.5 mm
  • Included Angle
    80 °
  • Inscribed Circle
    6.35 mm
  • Length
    11 mm
  • Relief Angle
    11 °
  • Thickness
    3.18 mm

Details

  • Application
    Turning
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Full Insert Style Code
    TPGX 110302
  • Insert Style
    TPGX
  • Manufacturer Grade
    IC20N
  • Material
    Cermet
  • Series
    ISOTURN
  • Shape
    Triangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)