Motion
5504851
IDI-SG-Series Replaceable Drill Tip, Insert Style: IDI, Maximum Drill Diameter: 0.394", Length: 0.209"
MI ITEM #04773620
MFR #5504851
List Price$232.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IDI-SG-Series Replaceable Drill Tip, Insert Style: IDI, Maximum Drill Diameter: 0.394", Length: 0.209"
MI ITEM #04773620
MFR #5504851

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$232.83/each for your price

Overview

Mfr description
5504851 IDI 0394-SG IC908

Specifications

  • Insert Style
    IDI
  • Maximum Drill Diameter
    0.394 in
  • Material
    Carbide
  • Finish Coating
    TiN/TiAlN
  • Manufacturer Grade
    IC908
  • Point Angle
    140 °
  • Coolant Delivery
    External
  • Length
    0.209 in
  • Material Grade
    Submicron
  • Full Insert Style Code
    IDI 0394-SG
  • Series
    IDI-SG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text