Motion
5505156
ISOTURN-Series, IC907 Submicron Grade, TiN/TiAlN coated Carbide DCMT-Style Turning Insert, Diamond Shaped
MI ITEM #04773627
MFR #5505156
Price$30.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISOTURN-Series, IC907 Submicron Grade, TiN/TiAlN coated Carbide DCMT-Style Turning Insert, Diamond Shaped
MI ITEM #04773627
MFR #5505156

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$30.00/each

Specifications

Dimensions

  • Corner Radius
    0.4 mm
  • Hole Diameter
    2.8 mm
  • Included Angle
    55 °
  • Inscribed Circle
    6.35 mm
  • Length
    7.7 mm
  • Relief Angle
    7 °
  • Thickness
    2.38 mm

Details

  • Application
    Turning
  • Chipbreaker
    SM
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    DCMT 070204
  • Insert Style
    DCMT
  • Manufacturer Grade
    IC907
  • Material
    Carbide
  • Material Grade
    Submicron
  • Series
    ISOTURN
  • Shape
    Diamond

Overview

Mfr description
5505156 DCMT 2-1-SM IC907

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought