Motion
5507529
IDP-Series Replaceable Drill Tip, Insert Style: IDP, Maximum Drill Diameter: 3/4", Material: Carbide
MI ITEM #04773643
MFR #5507529
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IDP-Series Replaceable Drill Tip, Insert Style: IDP, Maximum Drill Diameter: 3/4", Material: Carbide
MI ITEM #04773643
MFR #5507529

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5507529 IDP 0750 IC908

Specifications

  • Insert Style
    IDP
  • Maximum Drill Diameter
    3/4 in
  • Material
    Carbide
  • Finish Coating
    TiN/TiAlN
  • Manufacturer Grade
    IC908
  • Point Angle
    140 °
  • Coolant Delivery
    Internal
  • Length
    0.425 in
  • Material Grade
    Submicron
  • Full Insert Style Code
    IDP 0750
  • Series
    IDP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text