Motion
5600124
Iscarmill-Series IC520M Grade TiCN coated Carbide SDMT-Style Milling Insert, Square Shaped, 1/8" thick
Mi Item #04773657
MFR #5600124
Price$24.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Iscarmill-Series IC520M Grade TiCN coated Carbide SDMT-Style Milling Insert, Square Shaped, 1/8" thick
Mi Item #04773657
MFR #5600124

Mfr description
5600124 SDMT 32AD-N IC520M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.55/each

Specifications

Dimensions

  • Included Angle
    90 °
  • Length  
    3/8 in
  • Relief Angle
    15 °
  • Thickness  
    1/8 in

Details

  • Chipbreaker
    N
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiCN
  • Full Insert Style Code
    SDMT 32AD-N
  • Insert Style
    SDMT
  • Manufacturer Grade
    IC520M
  • Material
    Carbide
  • Series
    Iscarmill
  • Shape
    Square
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)