Motion
5601786
Iscarmill-Series IC328 Grade TiN/TiCN/TiN coated Carbide SPKR-Style Milling Insert, Square Shaped
MI ITEM #04773665
MFR #5601786
Price$26.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Iscarmill-Series IC328 Grade TiN/TiCN/TiN coated Carbide SPKR-Style Milling Insert, Square Shaped
MI ITEM #04773665
MFR #5601786

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$26.18/each

Specifications

Dimensions

  • Included Angle
    90 °
  • Length  
    1/2 in
  • Relief Angle
    11 °
  • Thickness  
    1/8 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiCN/TiN
  • Full Insert Style Code
    SPKR 42EDR-76
  • Insert Style
    SPKR
  • Manufacturer Grade
    IC328
  • Material
    Carbide
  • Series
    Iscarmill
  • Shape
    Square

Overview

Mfr description
5601786 SPKR 42EDR-76 IC328

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought