Motion
5603474
HELI2000-Series IC908 Submicron Grade TiN/TiAlN coated Carbide ADKT-Style Milling Insert, 5.92mm thick
Mi Item #04773679
MFR #5603474
Price$52.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HELI2000-Series IC908 Submicron Grade TiN/TiAlN coated Carbide ADKT-Style Milling Insert, 5.92mm thick
Mi Item #04773679
MFR #5603474

Mfr description
5603474 HM90 ADKT 150516-PDR 908
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.38/each

Specifications

Dimensions

  • Corner Radius
    1.6 mm
  • Included Angle
    85 °
  • Length  
    15.6 mm
  • Relief Angle
    15 °
  • Thickness  
    5.92 mm
  • Width  
    9.65 mm

Details

  • Chipbreaker
    P
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    HM90 ADKT 150516-PDR
  • Insert Style
    ADKT
  • Manufacturer Grade
    IC908
  • Material
    Carbide
  • Material Grade
    Submicron
  • Rake
    Positive
  • Series
    HELI2000
  • Shape
    Parallelogram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)