Motion
5604060
DROPMILL-Series IC928 Grade TiN/TiAlN coated Carbide BCR-Style Milling Insert, Parallelogram Shaped
Mi Item #04773683
MFR #5604060
Price$147.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DROPMILL-Series IC928 Grade TiN/TiAlN coated Carbide BCR-Style Milling Insert, Parallelogram Shaped
Mi Item #04773683
MFR #5604060

Mfr description
5604060 BCR D1.00-QT IC928
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$147.23/each

Specifications

Dimensions

  • Corner Radius
    1/2 in
  • Included Angle
    82 °
  • Length  
    0.87 in
  • Relief Angle
    7 °
  • Thickness  
    0.17 in
  • Width  
    0.47 in

Details

  • Chipbreaker
    QT
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    BCR D1.00-QT
  • Insert Style
    BCR
  • Manufacturer Grade
    IC928
  • Material
    Carbide
  • Series
    DROPMILL
  • Shape
    Parallelogram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)