Motion
5604584
FEEDMILL-Series IC908 Submicron Grade TiN/TiAlN coated Carbide WOMT-Style Milling Insert, 2.7mm thick
MI ITEM #04773687
MFR #5604584
Price$49.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FEEDMILL-Series IC908 Submicron Grade TiN/TiAlN coated Carbide WOMT-Style Milling Insert, 2.7mm thick
MI ITEM #04773687
MFR #5604584

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$49.25/each

Specifications

Dimensions

  • Corner Radius
    2 mm
  • Included Angle
    80 °
  • Inscribed Circle  
    9.86 mm
  • Length  
    7 mm
  • Thickness  
    2.7 mm

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    FF WOMT 060212T-M
  • Insert Style
    WOMT
  • Manufacturer Grade
    IC908
  • Material
    Carbide
  • Material Grade
    Submicron
  • Series
    FEEDMILL
  • Shape
    Trigon

Overview

Mfr description
5604584 FF WOMT 060212T-M IC908

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought