Motion
5604913
Helialu-Series IC28 Grade Carbide APCR-Style Milling Insert, Parallelogram Shaped, 6.6mm thick
MI ITEM #04773690
MFR #5604913
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Helialu-Series IC28 Grade Carbide APCR-Style Milling Insert, Parallelogram Shaped, 6.6mm thick
MI ITEM #04773690
MFR #5604913

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5604913 HM90 APCR 220623R-P IC28

Specifications

  • Insert Style
    APCR
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Manufacturer Grade
    IC28
  • Shape
    Parallelogram
  • Length
  • Thickness
  • Width
  • Corner Radius
    2.3 mm
  • Chipbreaker
    P
  • Included Angle
    85 °
  • Relief Angle
    11 °
  • Rake
    Positive
  • Cutting Direction
    Right Hand Cut
  • Full Insert Style Code
    HM90 APCR 220623R-P
  • Series
    Helialu

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text