Motion
5606393
HELI2000-Series IC808 Submicron Grade TiN/TiAlN coated Carbide APKT-Style Milling Insert, 3.53mm thick
Mi Item #04773691
MFR #5606393
Price$43.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HELI2000-Series IC808 Submicron Grade TiN/TiAlN coated Carbide APKT-Style Milling Insert, 3.53mm thick
Mi Item #04773691
MFR #5606393

Mfr description
5606393 HM90 APKT 1003PDR IC808
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.13/each

Specifications

Dimensions

  • Corner Radius
    0.8 mm
  • Included Angle
    85 °
  • Length  
    11.45 mm
  • Relief Angle
    11 °
  • Thickness  
    3.53 mm
  • Width  
    6.76 mm

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    HM90 APKT 1003PDR
  • Insert Style
    APKT
  • Manufacturer Grade
    IC808
  • Material
    Carbide
  • Material Grade
    Submicron
  • Series
    HELI2000
  • Shape
    Parallelogram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)