Specifications
Dimensions
- Corner Radius0.35 mm
- Maximum Cutting Width6.35 mm
- Relief Angle7 °
Details
- ApplicationGrooving & Turning
- Coolant DeliveryExternal
- Cutting DirectionRight Hand Cut
- Finish CoatingTiCN/TiN
- Full Insert Style CodeGFR 2JS -10D
- Insert StyleGFR
- Manufacturer GradeIC354
- MaterialCarbide
- Single Or Double EndSingle