Motion
6011429
IC808 Submicron Grade TiN/TiAlN coated Carbide TAG-Style Grooving & Turning Insert, 7° relief angle
MI ITEM #04773724
MFR #6011429
List Price$59.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC808 Submicron Grade TiN/TiAlN coated Carbide TAG-Style Grooving & Turning Insert, 7° relief angle
MI ITEM #04773724
MFR #6011429

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$59.10/each for your price

Overview

Mfr description
6011429 TAG N6.3C IC808

Specifications

  • Insert Style
    TAG
  • Maximum Cutting Width
  • Material
    Carbide
  • Finish Coating
    TiN/TiAlN
  • Manufacturer Grade
    IC808
  • Application
    Grooving & Turning
  • Single Or Double End
  • Cutting Direction
    Right Hand Cut
  • Corner Radius
    0.35 mm
  • Chipbreaker
    C
  • Relief Angle
    7 °
  • Coolant Delivery
    External
  • Material Grade
    Submicron
  • Full Insert Style Code
    TAG N6.3C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text