Motion
6096338
IC328 Grade TiN/TiCN/TiN coated Carbide DGR-Style Double-Ended Grooving & Turning Insert
Mi Item #04773725
MFR #6096338
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC328 Grade TiN/TiCN/TiN coated Carbide DGR-Style Double-Ended Grooving & Turning Insert
Mi Item #04773725
MFR #6096338

Mfr description
6096338 DGR 4000JS-15D IC328
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Insert Length
    18.4 mm
  • Maximum Cutting Width  
    4 mm
  • Relief Angle
    7 °

Details

  • Application
    Grooving & Turning
  • Chipbreaker
    J
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiCN/TiN
  • Full Insert Style Code
    DGR 4000JS-15D
  • Insert Style
    DGR
  • Manufacturer Grade
    IC328
  • Material
    Carbide
  • Single Or Double End  
    Double
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)