Motion
0348413
Hand Tap - E061 Series, High Speed Steel Material, Bronze Oxide Finish, 4 Flutes, #12 – 24 Thread Size, UNC, Right Hand Direction
MI ITEM #04773803
MFR #0348413
List Price$11.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - E061 Series, High Speed Steel Material, Bronze Oxide Finish, 4 Flutes, #12 – 24 Thread Size, UNC, Right Hand Direction
MI ITEM #04773803
MFR #0348413

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.67/each for your price

Overview

Mfr description
5974406 413 E061 TAP 12-24

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bronze Oxide
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    #12 – 24
  • Thread Length
  • Extended Neck
    Extended Neck
  • Thread Direction
    Right Hand
  • Tapping Depth
    0.81 in
  • Coolant Delivery
    External
  • Thread Standard
    UNC
  • Overall Length
    2-3/8 in
  • Shank Diameter
    0.22 in
  • Series
    E061
  • Material Grade
    M2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text