Motion
0348574
Hand Tap - E061 Series, High Speed Steel Material, Bronze Oxide Finish, 4 Flutes, 7/16 – 14 Thread Size, UNC, Right Hand Direction
MI ITEM #04773805
MFR #0348574
List Price$28.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - E061 Series, High Speed Steel Material, Bronze Oxide Finish, 4 Flutes, 7/16 – 14 Thread Size, UNC, Right Hand Direction
MI ITEM #04773805
MFR #0348574

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.22/each for your price

Overview

Mfr description
5974300 574 E061 TAP 7/16-14

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bronze Oxide
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    7/16 – 14
  • Thread Length
  • Extended Neck
    No
  • Thread Direction
    Right Hand
  • Tapping Depth
    0.9055 in
  • Coolant Delivery
    External
  • Thread Standard
    UNC
  • Overall Length
    3-5/32 in
  • Shank Diameter
    0.323 in
  • Series
    E061
  • Material Grade
    M2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text