Motion
0348642
Hand Tap - E061 Series, High Speed Steel Material, Bronze Oxide Finish, 4 Flutes, 9/16 – 12 Thread Size, UNC, Right Hand Direction
MI ITEM #04773807
MFR #0348642
List Price$49.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - E061 Series, High Speed Steel Material, Bronze Oxide Finish, 4 Flutes, 9/16 – 12 Thread Size, UNC, Right Hand Direction
MI ITEM #04773807
MFR #0348642

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49.54/each for your price

Overview

Mfr description
5974355 642 E061 TAP 9/16-18

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bronze Oxide
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    9/16 – 12
  • Thread Length
  • Extended Neck
    No
  • Thread Direction
    Right Hand
  • Tapping Depth
    0.9843 in
  • Coolant Delivery
    External
  • Thread Standard
    UNC
  • Overall Length
    3-19/32 in
  • Shank Diameter
    0.429 in
  • Series
    E061
  • Material Grade
    M2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text