Motion
1JP5504
General Purpose Work Gloves - Large Size, PVC Coated, Knit Wrist Cuff, Cotton, Polyester Material
MI ITEM #04773873
MFR #1JP5504
Price$2.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Large Size, PVC Coated, Knit Wrist Cuff, Cotton, Polyester Material
MI ITEM #04773873
MFR #1JP5504

Mfr description
1JP5504 ORANGE DOT CANVAS GLOVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.78/each

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Application
    General Purpose
  • Coating Coverage
    Dotted Palm & Fingers
  • Coating Material
    PVC
  • Color
    Beige
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Glove Pattern
    Clute
  • Hand Type
    Pair
  • Lining Material
    Cotton, Polyester
  • Material
    Cotton, Polyester
  • Material Type
    Knit Gloves - Coated
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    High-Visibility

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)