Motion
6450066
IC354 Grade, TiCN/TiN coated Carbide TGMF-Style Profiling Insert, Triangle Shaped, 1/8" thick
MI ITEM #04773934
MFR #6450066
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC354 Grade, TiCN/TiN coated Carbide TGMF-Style Profiling Insert, Triangle Shaped, 1/8" thick
MI ITEM #04773934
MFR #6450066

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6450066 ISCAR TGMF315 IC354 INSERT

Specifications

  • Insert Style
    TGMF
  • Material
    Carbide
  • Finish Coating
    TiCN/TiN
  • Manufacturer Grade
    IC354
  • Shape
    Triangle
  • Inscribed Circle
    3/8 in
  • Length
    13.5 mm
  • Thickness
    1/8 in
  • Width
    3 mm
  • Application
    Profiling
  • Corner Radius
    1.5 mm
  • Chipbreaker
    315
  • Included Angle
    60.00 °
  • Relief Angle
    30 °
  • Cutting Direction
    Right Hand Cut
  • Single Or Multi Tipped
    Multi Tipped
  • Full Insert Style Code
    TGMF 315 IC354

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text