Motion
6459327
IC354 Grade, TiN/TiCN coated Carbide TGMF-Style Turning Insert, Triangle Shaped, 0.2mm corner radius
MI ITEM #04773935
MFR #6459327
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC354 Grade, TiN/TiCN coated Carbide TGMF-Style Turning Insert, Triangle Shaped, 0.2mm corner radius
MI ITEM #04773935
MFR #6459327

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6459327 TGMF 302 IC354

Specifications

  • Insert Style
    TGMF
  • Material
    Carbide
  • Finish Coating
    TiN/TiCN
  • Manufacturer Grade
    IC354
  • Shape
    Triangle
  • Inscribed Circle
    3/8 in
  • Length
    13.5 mm
  • Width
    3 mm
  • Application
    Turning
  • Corner Radius
    0.2 mm
  • Chipbreaker
    302
  • Included Angle
    60.00 °
  • Relief Angle
    30 °
  • Cutting Direction
    Right Hand Cut
  • Single Or Multi Tipped
    Multi Tipped
  • Full Insert Style Code
    TGMF 302 IC354

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text