Motion
22310EAE4C4
Spherical Roller Bearing - 50 mm ID, 110 mm OD, 40 mm Width, Straight Bore, Open, C4
MI ITEM #04773997
MFR #22310EAE4C4
Your Price$512.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 50 mm ID, 110 mm OD, 40 mm Width, Straight Bore, Open, C4
MI ITEM #04773997
MFR #22310EAE4C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$512.67/each(List $598.42)

Overview

Mfr description
22310EAE4C4 SPHERICAL ROLLER BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    5530314 lbf
  • Country of Origin
    JP
  • Static Load Capacity
    52605.306 lbf
  • Cage Material
    Steel Cage
  • Series
    223
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176670800
  • UPC_NO
    029176670800
  • Harmonization Code
    8482300080
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text