Motion
FSNL518-615

SKF
FSNL518-615

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #04774016
MFR #FSNL518-615
Price$656.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FSNL518-615

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #04774016
MFR #FSNL518-615

Mfr description
FSNL518-615 HOUSING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$656.21/each

Specifications

Dimensions

  • Base To Bore Centerline  
    100 mm
  • Bolt Center To Center Length
    290 mm
  • Compatible Bore Diameter
    65 mm
  • Overall Height  
    194 mm
  • Overall Length  
    345 mm
  • Overall Width  
    140 mm
  • Weight
    28.11 lbs

Details

  • Compatible Bearing Type
    Spherical Roller
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    7316571499611
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SNL
  • UPC_NO
    7316571499611
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)