Specifications
Dimensions
- Fan Diameter30 in
- Opening Dimensions34-1/4 x 34-1/4 in
- Overall Depth18-5/8 in
- Overall Height36 in
- Overall Width36 in
Details
- Maximum Air Flow15000 cfm
- Motor Enclosure TypeTotally Enclosed, Fan-Cooled (TEFC)
- Motor Horsepower1 HP
- Motor Phase1 ph
- Motor Power Frequency60 Hz
- Motor Voltage115 V, 230 V
- Mount TypeCeiling, Wall
- Sound Level20.8 sone
- Speed820 rpm
- Static Pressure Rating0 in wg, 1/4 in wg, 1/8 in wg, 3/8 in wg