Motion
H41NK
TRIPLE LAYER DUPONT™ NOMEX® Arc Flash, Heat or Flame Protection Hood - Universal Size, White Color
Mi Item #04774030
MFR #H41NK
Price$127.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TRIPLE LAYER DUPONT™ NOMEX® Arc Flash, Heat or Flame Protection Hood - Universal Size, White Color
Mi Item #04774030
MFR #H41NK

Mfr description
H41NK HIGH HEAT KNIT HOOD WITH EYEHOLES
  • Triple layer top with single layer bib
  • Eyehole openings
  • Durable & lightweight
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.13/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Additional Details
    Features: Eye Holes -Triple Layer Top - Single Layer Bib - Colors: White - Size - One Size Fits Most
  • Color
    White
  • Flame Resistant
    Flame Resistant Garment
  • Fresh Air System Included
    Does Not Include Fresh Air System
  • Garment Type
    Arc Flash Protection Hood
  • Manufacturer Product Page
  • Manufacturer Upc Number
    845811057993
  • Material
    6 oz. Nomex® Interlock Knit
  • UPC_NO
    845811057993
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)