Motion
ES2J-R HSU ELEMT SS BOLTS

REXNORD INC
ES2J-R HSU ELEMT SS BOLTS

Close Coupled Tire - Omega Series, 2R Coupling Size, Urethane Element Material
MI ITEM #04774060
MFR #ES2J-R HSU ELEMT SS BOLTS
Your Price$393.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ES2J-R HSU ELEMT SS BOLTS

Close Coupled Tire - Omega Series, 2R Coupling Size, Urethane Element Material
MI ITEM #04774060
MFR #ES2J-R HSU ELEMT SS BOLTS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$393.50/each(List $452.53)

Overview

Mfr description
7300075HSUJBS ES2-R HSU J

Specifications

  • Series
    Omega
  • Coupling Size Code
    2R
  • Element Type
    Closed Coupled
  • Element Material
    Urethane
  • Manufacturer Catalog Number
    7300075
  • UPC_NO
    662864375290
  • Product Type
    Tire Coupling Tires & Flexible Elements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text