Motion
ES5J-R HSU ELEMT SS BOLTS

REXNORD INC
ES5J-R HSU ELEMT SS BOLTS

Close Coupled Tire - Omega Series, 5R Coupling Size, Urethane Element Material
MI ITEM #04774063
MFR #ES5J-R HSU ELEMT SS BOLTS
Your Price$692.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ES5J-R HSU ELEMT SS BOLTS

Close Coupled Tire - Omega Series, 5R Coupling Size, Urethane Element Material
MI ITEM #04774063
MFR #ES5J-R HSU ELEMT SS BOLTS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$692.31/each(List $830.78)

Overview

Mfr description
7300090HSUJBS ES5-R HSU J

Specifications

  • Series
    Omega
  • Coupling Size Code
    5R
  • Element Type
    Closed Coupled
  • Element Material
    Urethane
  • Manufacturer Catalog Number
    7300090
  • UPC_NO
    662864375337
  • Product Type
    Tire Coupling Tires & Flexible Elements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text