Motion
ES10J-R HSU ELEMT SS BOLT

REXNORD INC
ES10J-R HSU ELEMT SS BOLT

Close Coupled Tire - Omega Series, 10R Coupling Size, Urethane Element Material
MI ITEM #04774064
MFR #ES10J-R HSU ELEMT SS BOLT
Price$900.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ES10J-R HSU ELEMT SS BOLT

Close Coupled Tire - Omega Series, 10R Coupling Size, Urethane Element Material
MI ITEM #04774064
MFR #ES10J-R HSU ELEMT SS BOLT

Mfr description
7300095HSUJBS ES10-R HSU J
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$900.86/each

Specifications

Dimensions

  • Coupling Size Code
    10R

Details

  • Element Material
    Urethane
  • Element Type
    Closed Coupled
  • Manufacturer Catalog Number
    7300095
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    Omega
  • UPC_NO
    662864375344

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)